Wall JibThis Wall Jibs is designed to assist workers in the maneuvering of materials as well as achieving maximum headroom where low ceilings are of concern. The cantilever style jib crane mounts to true vertical wall members. Increases personnel productivity by lifting awkward materials. The overall I-beam length is 92" with a usable length of 80". Hoist and trolley can be ordered separately. 2,000 lbs capacity.
Low Ceiling Wall Mounted Jib Crane JIB-LC-20 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,209.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 92 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 378 lbs |
| Span | 7-3/4' |
| Under Beam Height | 48 in |
| Flange Width | 4 in |
| Boom Length | 92 (Usable is 80) in |
| I-Beam Height | 8 in |
Product Details
| Type | Wall Mounted Jib Crane |
| Color | Blue |
| Style | Under Braced |
| Description | Wall Mounted Jib Crane - Low Ceiling |
| Manufacturers Part Number | JIB-LC-20 |
| Brand | Vestil |