Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB2253189

MPN #: 83612

Power Systems Hanging Club Exercise Mat - 56"L x 24"W x 3/8" Thick - Jet Black

Product Description
Our all-purpose Hanging Club Mats offer a 3/8" padded surface and insulation for floor exercises. The closed-cell foam structure provides durability and comfort. They are odor, stain and moisture resistant. Our exercise mats wipe clean and roll up for easy storage, or hang on a two prong rack.

Features:

  • 2 holes for hanging provides convenient storage
  • Available in 2 different colors: Midnight Blue and Jet Black
  • Available in 3 different lengths: 48", 56", 68"
  • Closed-cell foam structure
  • 24" W x 3/8" thick


PRICE
$70.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
70.95
Buy 6+ units
67.95Save $3.00 (4%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width24 in
Thickness3/8 in

Product Details

TypeStandard Size
MaterialFoam
ColorBlack
Manufacturers Part Number83612
PatternPebbled
BrandPower Systems