Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EZ Flex Sport Mats

Model # :WBB1483237

MPN #: 112R-RY

EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 6' x 30' Single Roll Royal

Product Description
EZ Flex Sport Mats Wrestling Mat 1-5/8" Thick 6' x 30' Single Roll Royal EZ Flex mats are incredibly lightweight, quick to set up/break down, and easy to move, making them far more versatile for today's wrestling programs than the old heavy style mats. Each mat section can be moved through cramped hallways, stairwells, or between buildings with ease. With EZ Flex rolling system, full competition mats can be set up or broken down in just minutes, and can be stood up on end when rolled for storage. Heavy duty 24 oz. vinyl and top grade 2.2 lb. density sports foam construction. Bio-Pruf™ antimicrobial-treated surface. 1-5/8" thick. Limited 5 year warranty

Features
  • For use in gymnasiums, auditoriums and other competition spaces
  • Heavy duty vinyl surface/2.2 lb athletic foam base/Bio-Pruf™ antimicrobial treated
  • Easy set up/break down & convenient storage


PRICE
$1,075.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1075.00
Buy 6+ units
1019.00Save $56.00 (5%)
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Width6
Weight100 lbs
Thickness1-5/8 in

Product Details

TypeRoll
ColorBlue
Surface MaterialNon-Slip Vinyl
Border Color FamilyBlue
Backing Material2.2 lb Athletic Foam
PatternSmooth
MaterialVinyl
Manufacturers Part Number112R-RY
BrandEZ Flex Sport Mats