- Big 8 compartment locker provides locked storage for uniforms and supplies.
- Master service door provides access to all compartments for faster loading of uniforms by provider.
- Enclosed slide bar to reduce tampering ability.
- Locker assembled with steel washer backed rivets to ensure locker strength.
- Button safe/Hand safe(hemmed edge) dividers helps minimize uniform damage.
- Powder coat finish for increased durability.
George O'Day 2-Tier 8 Door Locker w/ Combo Lock, 31"W x 21-1/4"D x 84-1/2"H, Silver, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$805.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 21-1/4 in |
| Height | 84-1/2 in |
| Compartment Width | 7-1/8 in |
| Compartment Depth | 21-1/4 in |
| Compartment Height | 42 in |
| Inside Width | 30-7/8 in |
| Inside Depth | 21-1/8 in |
| Inside Height | 84-3/8 in |
| Weight | 161 lbs |
| Opening Width | 6-3/8 in |
| Door Gauge | 20 ga |
| Gauge | 18 ga |
| Opening Height | 37-1/2 in |
Product Details
| Lock Type | Built-In Combination Lock |
| Door Type | Solid |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | LL8WCCO-GOSV |
| Brand | George O'Day |
| Type | Hanging Garment Locker |
| Color | Silver Vein |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Style | Big 8 Compartment Hanging Garment Locker |
| Number of Doors | 8 |
| Number of Compartments | 8 |
Warranty
| Warranty | 1 yr |