Nexel
Model # :WBAHR72C
Nexel® AHR72C Chrome Hanging Rail 72"
Write a Review
|
Questions & Answers (0)
Product Description
Hanger Rails can be mounted along the length or width of shelving unit. Hooks can be easily attached to Hanger Rails. Fits all Nexel® Posts For Wire Shelving. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
PRICE
$27.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hanging Rail |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AHR72C |
| Accessory Type | Hanging Rail |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |