Model # :WBAG
Nexel® AG Floor Glide, Hard Rubber - 4 Pack
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | Yes |
| Type | Floor Glide |
| Material | Hard Rubber |
| Package Quantity | 4 |
| Color | Gray |
| Application | Wet/Dry |
| Manufacturers Part Number | AG |
| Accessory Type | Floor Glide |
| Brand | Nexel |
Related Products
Nexel® ESD Wire Shelving Starter - 4 Tier - 24"W x 18"D x 74"H Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. ESD Starter Units include 4 shelves, 4 posts, 4 sets aluminum shelf ...
Quantum®'s Overhead Track wire shelving system provides maximum storage using a minimum of space. All kits include all necessary sections of track for assembling lengths that range from 8' to 24' (note: shelves and posts sold separately). Assembly is quick and easy and the whole system requires only single-aisle access. Casters are 5" x 1-1/4" rigid thermoplastic resin. Overhead Track design provides a clear walkway and clear aisles underneath eliminating any tripping hazard. Overhead Track extrusion manufactured of heavy-duty aluminum ensuring years of heavy-duty and reliable service. ...
Poly-Green® S-Hooks use 2 S-hooks for each shelf to join add-on shelving units to starter shelving unit. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Package of 8.
Metro® Epoxy Coated Steel Wire Shelf Horizontal 3 Box Glove Holder 4-3/4"L x 10.5"W x 19-3/4"H Make sure your gloves are always within reach with the Metro Horizontal Glove Box Holder. Easily connects to any Super Erecta wire shelf or SmartWall grid. Holds three glove boxes up to 3.5" x 6" x 10.125" in size. Metroseal Gray finish with built-in Microban Antimicrobial Product Protection inhibits the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation. Gloves not included.
Poly-Green® Collar Hooks can customize your Wire Shelving Units. These Hooks can be inserted onto any post and adjusted in increments of 1 inch. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Sold in packages of 4.