- New HangVu provides labeling solutions in environments where hanging is needed
- Ideal for all warehouses (normal or cold storage) where self-adhesive or magnetic backed label holders are not suitable
- Use HangVu on shelves, wire racks, pallet racking and even peg boards. Use your own zip ties, s-hooks, peg hooks or hanging rings to display your protected label with either its two side hang holes (5/32" Diameter) or its larger center oval hole
- Hanging products not included
- Includes printable inserts
Aigner HangVu Hang Style Label Holder with Holes, 4"L x 2"H, Matte Clear, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | HV24 |
| Unit Type | Label Holder |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |