Label Holders, 1" x 6", Clear, Removable (12 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
Hol-Dex® Removable Adhesive Label Holders, 6"L x 1"H, Clear
Hol-Dex® Removable Adhesive Label Holders are made from sturdy, matte-finished clear plastic for long lasting durability. Designed to keep labels in place for shelf content identification and includes replaceable paper inserts. Bar code compatible.
Hol-Dex® Removable Adhesive Label Holders are made from sturdy, matte-finished clear plastic for long lasting durability. Designed to keep labels in place for shelf content identification and includes replaceable paper inserts. Bar code compatible.
PRICE
$17.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 1 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | R11 |
| Unit Type | Removable |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |