- 38" square aluminum slat-top dining table prevents excess water build-up on tabletop
- Commercial-grade patio furniture is perfect for furnishing hotel landscapes, restaurant patios, and residential use
- Designed with all-weather, maintenance-free materials that are built-to-last years of regular use outdoors
- Rustproof aluminum frame is treated with a multi-step, gunmetal finish for maximum outdoor protection
- Table is compatible with most patio umbrellas and features a 2-inch hole in the center of the tabletop
- Weight capacity: 250 lbs.
- Quality checked, tested, and approved
- 10-year warranty on frames for durability you can count on
Hanover All-Weather Commercial-Grade Aluminum 38" Square Slat-Top Dining Table
Write a Review
|
Questions & Answers (0)
Product Description
Hanover's commercial-grade aluminum outdoor dining table is built with all-weather materials designed to withstand the test of time. The rustproof aluminum frame is treated with a gunmetal finish to complete its sleek, yet simple design. The 38" square tabletop features aluminum slats that allow rainwater to pass through and are easy to clean. Mix it or match it with our Hanover chairs and table umbrellas to create a unique outdoor dining area. Perfect for everyday use in commercial and residential settings, treat yourself to Hanover's aluminum slat-top dining table.
PRICE
$699.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 38 in |
| Depth | 38 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
| Weight | 36.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Gunmetal |
| Table Top Material | Aluminum |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | HANCMDNTBL-38SL |
| Collection | Cortino |
| Shape | Square |
| Brand | Hanover |
Warranty
| Warranty | 10 Years |