Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.H. Hanson

Model # :WBB3183852

MPN #: 20014

C.H. Hanson® Hansco-Mark™ Fixture Plate with Magnetic Clamp For Model MP150i

Product Description
The C.H. Hanson® Hansco-Mark™ Fixture Plate with Magnetic Clamp is an attachment part for the Micro-Percussion marking machine (Model #MP150i, C.H. Hanson® #20000). The fixture plate and magnetic clamp are designed to secure your name plate and tag during the marking operation by supporting, clamping, and holding the workpiece in place.

Features
  • Attachment part for the Micro-Percussion Marking Plate
  • Designed to secure name plate and tag during operation
  • Supports, clamps, and holds the workpiece in place
  • Magnetic to the device
  • Weight - 20 lbs.
  • Capable to mark brand logos, serialization, and date stamping


PRICE
$1,230.94

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width10 in
Height5/16 in

Product Details

DescriptionFixture Plate with Magnetic Clamp For Model MP150i
Manufacturers Part Number20014
BrandC.H. Hanson

Warranty

WarrantyLimited Lifetime yr