Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076508

MPN #: R8890

Reed Instruments Hard Carrying Case with Customizable Foam Interior, 15.7"x12.6"x7"

Product Description
Professional grade, injection molded hard plastic case with customizable foam inserts.

Features:
  • Customizable foam interior
  • O-ring creates watertight seal
  • Pressure equalization valve
  • Double latch & lock system
  • Internal dimensions: 14.2 x 10.1 x 4.5" (361 x 257 x 114mm)
  • External dimensions: 15.7 x 12.6 x 6.7" (399 x 320 x 170mm)
  • Weight: 6lbs (2.72kg)


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-11/16 in
Width12-39/64 in
Height6-11/16 in
Inside Length14-13/64 in
Inside Width10-1/64 in
Inside Height4-1/2 in
Weight6 lbs

Product Details

Lock TypeLatch
TypeStorage Case
ColorBlack
StyleCase with Customizable Foam Interior
DescriptionHard Carrying Case with Customizable Foam Interior
Package Quantity1
Manufacturers Part NumberR8890
BrandREED Instruments