Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB554077

MPN #: 19181

ERB® Hard Hat Chin Strap with Chin Guard, Green - Pkg Qty 12

Product Description
Hard Hat Chin Strap With Chin Guard, ERB® Safety, 19181 - Green

Features:
  • Chin Strap attaches to hard hat
  • The elastic strap is adjustable and the plastic contoured chin cup slides to offer secure fit and protection
  • Chin Strap fits ERB® Safety hard hats


PRICE
$26.76  Sold in packages of 12 / $2.23 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeAccessory
MaterialNylon Tricot
Package Quantity12
DescriptionHard Hat Chin Strap With Chin Guard
ColorGreen
Manufacturers Part Number19181
BrandERB Safety