Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Clic

Model # :WBB3186955

MPN #: 280-HP542MC

Dyna-Clic™ 4-Point Chin Strap with Magnetic Clip and Chin Pad, Nylon, One Size, Black

Product Description
Durable 4-point padded chin strap with fidlock that snaps into hard hat shell for added safety while working at heights.

Features:
  • Nylon straps are adjustable for maximum comfort
  • Magnetic Clip allows for ease of use without removing hand protection
  • Easily attaches to suspension head band with plastic snaps
  • Universally fits into all hard hats with a suspension system
  • Replacement chin strap for Kilimanjaro Type II (280-HP642R-CH and 280-HP642RV-CH)


PRICE
$23.50

This product will be restocked by Sep 30, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeAccessory
MaterialNylon
Package Quantity1
Description4-Point Chin Strap with Magnetic Clip and Chin Pad
ColorBlack
Manufacturers Part Number280-HP542MC
SuspensionNone
BrandDyna-Clic