Hard Viton O-Rings are better suited for higher pressures and abrasion than other Viton O-Rings. They have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Hard Viton O-Ring-Dash 210 - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.012" |
| Inside Dimensions | 3/4" |
| Outside Dimension | 1" |
Product Details
| Dash Size | 210 |
| Color | Black |
| Durometer | 90A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Hard |
| Package Quantity | 25 |
| Manufacturers Part Number | ZUSAV90210 |
| Grade | Standard |
| Brand | USA Sealing |