Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230303

MPN #: HFC-6-Gray

BenchPro™ Harding Workbench with White Formica™ Laminate Top, 72"W x 30"D, Gray

Product Description
Harding Series Workbench with Formica™ laminate top is the perfect work surface for any application. This workstation counts with durable 2-1/2" thick Formica™ laminate top. The powder-coat paint finish is corrosion resistant for years of life. The heavy-duty workbench strong cold rolled steel frame has a weight capacity of 20,000 lb. Set also includes 24"H Upright Set, Adjustable Top Shelf, Single Bin Box Rail, S.S. Power Strip with 8-Outlets.

Features:
  • 14-gauge, 3" Square Legs
  • 2" x 3" Rectangular Frame Tube
  • 25-Year Unconditional Warranty


PRICE
$2,205.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30 in
Weight Capacity20000 lbs
Weight239 lbs
Nominal Height30 in

Product Details

Assembly RequiredYes
PowerYes
TypeOpen Base Workbench
Shelf TypeTop Shelf
ColorGray
Number of Drawers1
StyleWorkbench with Power Apron
Duty RatingExtra Heavy Duty
Edge TypeSquare
Country of OriginMexico
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberHFC-6-Gray
Top MaterialFormica Laminate
BrandBenchPro