- All welded construction
- Capacity - 3,000 lb. evenly distributed
- Durable 12 gauge steel top is ideal for mounting vises
- 2" square tubular corner construction with floor pads
- Top shelf front side lip down, flush, other 3 sides up for retention
- Lower shelf half shelf & 4" back support
- Clearance between shelves is 22"
- Work shelf height is 34"
- Sloped upper half shelf is 12" deep and 14" high
- Includes 8 removable plastic bins that are 8 1/4" high x 11" deep x 7" high, mounted on the riser
Jamco Steel Workbench, Bench Top 3 Sides Lips Up, Sloped 1/2 Shelf Riser, 72''W x 30''D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,069.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 48 in |
| Weight Capacity | 3000 lbs |
| Weight | 246 lbs |
| Nominal Height | 48 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Heavy Duty Workbenches |
| Color | Gray |
| Style | Bench with Sloped Riser & Bins |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WW372GP |
| Top Material | Steel |
| Brand | Jamco |