Model # :WB331390
Global Industrial™ Hardware Assortment Kit 72 pcs
Write a Review
Questions & Answers (0)
72 Piece Kit includes:
6 - Wall Brackets
6 - 24"Wide 7-Hook Rails
12 each - 4", 6", 8", 10" and 12" Long Hooks
Specifications
Product Details
| Manufacturers Part Number | 331390 |
| Type | Hardware |
| Brand | Global Industrial |
Related Products
Stainless Steel LocBoard Kits offer an ultimate pegboard wall storage system for clean rooms to the harshest environments. Constructed of 304 brushed stainless steel, these square hole LocBoards and LocHook(s) are ideal for health care, medical, food, marine environments and many commercial uses. Sturdy mounting flanges make it easy to attach boards to any wall or vertical surface. Stainless steel LocBoards offer a heavy-duty storage solution ensuring maximum holding strength. Stainless steel LocBoards will not rust or corrode in extreme hot or cold temperatures and are easily cleaned. ...
Storing and organizing garden and hand tools for garage, shed and potting table areas can be a real challenge. The LocBoard Garden Pegboard Strip Kit is able to handle those requirements. The heavy duty steel pegboard strips will hold your odd shaped, heavy items securely in place and keep them visible and readily available. The hooks included in the kit have locking tabs on the back that slide onto the pegboard and are locked in. These hooks never fall off when removing or returning a tool to its place. Get those items off the top of the workbench, shelf or floor and put them within easy ...
The Metal Pegboard Master Workbench Tool Storage Organizer Kit offers maximum tool board storage versatility and strength with over 21 square feet of pegboard storage space. Six 16in x 32in Red powder-coated pegboard panels combine for a total tool storage area of 96in x 32in. The attractive Metal Pegboards are great for heavy duty tool board storage needs due to their 20 gauge steel construction that will not warp, fray, or crack and are over 10 times stronger than conventional pegboard creating an industrial grade tool storage solution. Wall Control metal pegboards offer both slots and ...
The Metal Pegboard Standard Workbench Tool Storage Organizer Kit offers maximum tool board storage versatility and strength with over 10.5 square feet of pegboard storage space. Three 16in x 32in Gray powder-coated pegboard panels combine for a total tool storage area of 48in x 32in. The attractive Metal Pegboards are great for heavy duty tool board storage needs due to their 20 gauge steel construction that will not warp, fray, or crack and are over 10 times stronger than conventional pegboard creating an industrial grade tool storage solution. Wall Control metal pegboards offer both ...
White Tool Storage Kit with (1) 31.5"x 9" 18 Gauge Steel Square Hole Pegboard and 8 pc LocHook Assortment Storing and organizing hand, power, and long handle tools for home, garage, shed and the shop area can be a real challenge. The LocBoard Tool Pegboard Strip Kits are able to easily handle your toughest requirements. The heavy duty steel pegboard strips will hold your odd shaped, heavy items securely in place and keep them visible and readily available. The hooks included in the kit have locking tabs on the back that slide onto the pegboard and are locked in. These hooks never fall off ...