Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3165473

MPN #: 1701-WHT

Triton Products® Storability Vertical Hang Rail & Mounting Hardware, 1"W x 1"D x 63"H, White

Product Description
Storability® modular wall storage is the ideal way to store and organize unlimited types of large and heavy items securely on a wall. It is ideal for the maintenance room, factory, shop or any area that requires heavy-duty and dependable storage solutions. Storability® offers the broadest choice of accessories to accommodate hard to store items and goes well beyond lightweight and traditional wire shelf storage currently available. Storability® offers many modular accessory styles that each mount to the Storability® frame system to keep your hard to store items organized. Each accessory item is easy to install and provides more ways to store items than ever. All Storability® accessory storage items lock on to the frame to keep them in place and will never fall off when your items are being removed or returned to their place. Each Storability® modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. Customize your expandable system at any time.

The 3 part vertical hang rail locks into the horizontally installed top track to form the 63" long Storability® frame. It can be mounted to a wood frame, hollow wall and concrete or concrete block walls using included hardware. 2 sets of mounting holes allow accessories to be installed modularly side by side.

Features:
  • Expand the system by adding one top track and one hang rail to the right- or left-hand side of the frame
  • Constructed of 14-gauge heavy-duty epoxy coated steel to ensure long life
  • Dimensions: (2) 31-1/2" L Vertical Hang Rails and Connector
  • Material: White Epoxy Coated Steel


PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1
Depth1 in
Height63

Product Details

Assembly RequiredNo
TypeVertical Hang Rail
FinishEpoxy Coated
MaterialSteel
Package Quantity1
ColorWhite
Manufacturers Part Number1701-WHT
BrandTriton Products

Warranty

WarrantyLimited Lifetime