Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878688

Global Industrial™ Hardware Bags, #25, 8-1/4"W x 5-1/14"D x 18"H, Kraft, 400/Pack

Product Description
Strong, heavy-weight kraft hardware bags are perfect for packing heavy items.

Features:
  • Heavy-duty bag resists punctures and tears
  • Ideal for loose hardware like nails and screws.
  • Bags feature expandable side gussets making them easy to pack
  • There are 400 bags per pack
  • Feature expandable gusseted side walls, making the bags easy to fill.
  • Constructed from strong, durable, kraft paper that is perfect for packing heavy or jagged items.


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 5 units
105.95Save $4.00 (4%)
Buy 6+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Depth5-1/4 in
Height18 in
Basis Weight57 lbs

Product Details

Bag Number#25
ColorBrown
RecyclableYes
MaterialPaper
Package Quantity400
DescriptionHardware Bags
Manufacturers Part NumberB1878688
GradeHeavy Duty
BrandGlobal Industrial