Model # :WBB3234242
MPN #: HDO1824
Hardwood Deck Overlay for Wire Shelving, 24"W x 18"D x 1"H
Write a Review
|
Questions & Answers (0)
Product Description
✓ Durable 1" thick hardwood construction for added strength & stability
✓ Smooth, uniform top surface for a clean, consistent appearance
✓ Designed to securely fit over your existing wire shelf deck
The 24"W x 18"D Global Industrial Hardwood Deck Overlay is a simple, cost-effective way to enhance the appearance and functionality of your existing wire shelving. Built for durability, this deck overlay is made from premium rubberwood with a strategic finger-jointed construction for enhanced strength and stability. It provides a solid, stable surface that helps prevent smaller items from falling through gaps while creating a clean, organized presentation. Designed with radial-cut corners for an effortless, secure fit, this versatile deck overlay is compatible with any wire shelf finish, making it ideal for use in any retail or commercial environment.
✓ Smooth, uniform top surface for a clean, consistent appearance
✓ Designed to securely fit over your existing wire shelf deck
The 24"W x 18"D Global Industrial Hardwood Deck Overlay is a simple, cost-effective way to enhance the appearance and functionality of your existing wire shelving. Built for durability, this deck overlay is made from premium rubberwood with a strategic finger-jointed construction for enhanced strength and stability. It provides a solid, stable surface that helps prevent smaller items from falling through gaps while creating a clean, organized presentation. Designed with radial-cut corners for an effortless, secure fit, this versatile deck overlay is compatible with any wire shelf finish, making it ideal for use in any retail or commercial environment.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Thickness | 1 in |
Product Details
| Manufacturers Part Number | HDO1824 |
| Material | Wood |
| Color | Brown |