Nexel
Model # :WB320792
Nexel® Wire Shelf Basket 36"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Nexel - Wire Shelf Individual Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage. These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Comes with Split Sleeve package (4 pair). Optional accessories (sold separately) include Dividers for separation of products and Casters for compete mobility (sold separately).
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 10 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Basket |
| Shelf Capacity | 300 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Material | Steel |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NSF Certified | Y |