Hardwood Deck Overlay for Wire Shelving 36"W x 18"D x 1"Thick
|
Questions & Answers (0)
Product Description
Hardwood Deck Overlay for Wire Shelving 1" Thick These solid, hardware decks can be used for all type finishes of wire shelving. Radial cut designed corners allow the decks to fit securely in place on all size shelves. Decks are coated with a smooth, semi-gloss "Varnique" finish that can be used for general food preparation and requires low maintenance that can be easily cleaned with mild soap and warm water. Varnique is also very resistant to water spotting and staining. Made in the USA from hardwood material.
PRICE
$105.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Weight Capacity | 600 lbs |
Product Details
| Type | Wire Shelf |
| Shelf Type | Wood Overlay |
| Shelf Capacity | 600 lbs |
| Color | Brown |
| Brand | John Boos |