HARDWOOD PLATFORM TRUCK
Superior performance at affordable prices. Flush 7/8" thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle. Roll smoothly on 2 swivel, 2 rigid casters.
Global Industrial
Model # :WB952511
Global Industrial Hardwood Deck Platform Truck 54 x 27 1000 Lb. Cap. 5" Polyurethane Casters
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Available on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 27 in |
| Height | 31 in |
| Weight Capacity | 1000 lbs |
| Weight | 73 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 27 in |
| Deck Length | 54 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Wood |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Cross-Braced Handle |
| Material | Hardwood |
| Manufacturers Part Number | 952511 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |