Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB502680

MPN #: 6300SD

Harloff Classic Short Four Drawer Emergency Crash Cart Standard Package, Sand - 6300

|
Questions & Answers (0)
PRICE
$1,928.00
Usually ships in 35 to 38 days
Features:
  • Sturdy, uni-body steel construction
  • Stainless steel break-away lock bar
  • Pack of 50 break-away seals
  • 24" of vertical drawer space
  • Cabinet and drawer design allows for customized drawer configurations
  • Stabilizing pontoon bumpers
  • 5-inch (12.7 cm) ball-bearing premium casters, all full swivel - one tracking, one braking
  • Stainless steel top rail / push handle
  • Removable plastic top
  • Ball-bearing full extension drawer slides
  • Cart is delivered assembled
  • Twelve Year Warranty
  • Hard-baked powder coat finish
Drawer Configuration:
  • (2) - 3" (7.6 cm)
  • (1) - 6" (15.2 cm)
  • (1) - 12" (30.5 cm)
Internal Drawer Dimensions:
  • 23" W x 17" D (58.4 cm W x 43.2 cm D)
Assembled Dimensions:
  • 38.5" H x 32" W x 22" D (97.8 cm H x 81.3 W x 55.9 D)
  • Cart net weight: 119 lbs