Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB502669

MPN #: ETC-4NV

Harloff Compact Economy Treatment Cart with Four Drawers, Navy - ETC-4

Product Description
Compact Economy Treatment Carts are short and designed for bedside use. Features key lock, removable plastic top, integrated front drawer pull handles, and 3" swivel casters, two with brake for maneuverability. Drawer configuration is as follows: (1) - 2.75", (3) - 5.75" Drawers.

Features:
  • Sturdy, uni-body steel construction
  • Low height make these carts ideal for bedside or under a counter
  • Key lock with two keys
  • 3" stem casters, two with brake
  • Roller drawer slides
  • Removable plastic top
  • Latex free
  • Twelve year warranty
  • Hard-baked powder coat finish
Drawer Configuration:
  • (1) - 2.75" (6.98 cm)
  • (3) - 5.75" (14.6 cm)
Assembled Dimensions:
  • 27.25" H x 23.38" W x 15.13" D (69.2 cm H x 59.4 W x 38.4 D)
  • Cart weight: 60 lbs (27.2 kg)
PRICE
$1,275.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width15-1/8 in
Height27-1/4 in
Weight60 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
TypeAcute Care Cart
ColorBlue
Number of Drawers4
Wheel TypeRubber Casters, 2 with Brake
StyleTreatment Cart
MaterialSteel
Manufacturers Part NumberETC-4NV
BrandHarloff