Harloff Replacement Lock Kit For 2700 Series Narcotics Cabinets - 40400RPL
|
Questions & Answers (0)
Product Description
The 40400RPL is a replacement lock for cabinets that use a tubular lock (models 2710, 2711, 2712, 2720, 2721, 2722, 2730, 2731, 2732, 2725, 2728). Product includes one new lock and four new keys.
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.
PRICE
$91.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Replacement Lock and Keys |
| Material | Metal |
| Color | Black |
| Manufacturers Part Number | 40400RPL |
| Brand | Harloff |