Harloff Standard Line Punch-card Medication Cart 600 Card Capacity, Sand - SL600PC
Write a Review
|
Questions & Answers (0)
Product Description
Standard Punch Card Cart with BEST® Lock on cabinet. Features 600 card capacity, pull-out shelf, dual column cart style and single-wide narcotics drawer. Corner bumpers, protecting the cart.
Left Column Drawers:
1 ea - 4" multipurpose storage drawer
3 ea - 9.75" punch card drawers
Right Column Drawers:
1 ea - 4" multipurpose storage drawer
1 ea - 9.75" locking narcotics drawer
2 ea - 9.75" multipurpose storage drawer
Internal Drawer Dimensions:
Left Side: 17" D x 27.5" W (43.2 cm x 52.07 cm)
Right Side: 17" D x 6.25" W (43.2 cm x 15.9 cm)
Left Column Drawers:
1 ea - 4" multipurpose storage drawer
3 ea - 9.75" punch card drawers
Right Column Drawers:
1 ea - 4" multipurpose storage drawer
1 ea - 9.75" locking narcotics drawer
2 ea - 9.75" multipurpose storage drawer
Internal Drawer Dimensions:
Left Side: 17" D x 27.5" W (43.2 cm x 52.07 cm)
Right Side: 17" D x 6.25" W (43.2 cm x 15.9 cm)
PRICE
$4,669.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 23-1/2 in |
| Height | 45-3/4 in |
| Weight | 213 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Medication Cart |
| Color | Tan |
| Number of Drawers | 8 |
| Wheel Type | Rubber Swivel, (1) Swivel Lock, (1) Brake |
| Number of Shelves | 1 |
| Material | Steel |
| Description | Standard Line |
| Manufacturers Part Number | SL600PCSD |
| Brand | Harloff |