- First™ Full body harness 3 point adjustment
- Style: Vest
First™ Full Body Harness, Protecta® AB17510-XL
Write a Review
|
Questions & Answers (0)
Product Description
HARN PT 1D XL FIRST
PRICE
$65.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 8-1/2 in |
| Height | 13-1/2 in |
| Weight Capacity | 420 lbs |
| Weight | 2 lbs |
| Size | XL |
Product Details
| Ring Type | Back D-Ring |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | No padding |
| Chest Connection Type | Pass-Through |
| Material | Polyester Web |
| Manufacturers Part Number | 7100225192 |
| Leg Strap Buckle | Mating |
| Chest Strap Buckle | Pass-Through |
| Brand | 3M Protecta |
| Type | Positioning Harness |
| Belt | No |
| Color | Blue |
| Series | P50 |
| Front D-Ring | No |
| D-Ring Material | Steel |
| Style | Vest |
| Leg Connection Type | Pass-Thru |
| Back D-Ring | Yes |
| D-Ring | Back |
| Description | FIRST Full Body Harness |
| Torso Adjustment | None |
Compliance & Certifications
| Certifications | Meets or exceeds OSHA 1926 & ANSI Z359 performance criteria |