Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345745

MPN #: 7100226109

3M™ PROTECTA® AB17530-XL ECTA FIRST 5 Point Full Body Harness, Pass-Thru, 310 Cap Lbs, XL

Product Description
3M™ PROTECTA® AB17530-XL ECTA FIRST 5 Point Full Body Harness, Pass-Thru, 310 Cap Lbs, XLAB17530-XL

The line of fall protection products from PROTECTA® was designed around a simple concept; provide a fundamental fall protection line with exceptional value. Utilizing extensive research, the PROTECTA® line was assembled to provide fall protection in a wide variety of circumstances while maintaining a focus on value and safety. PROTECTA® offers all the necessary elements for a complete fall protection system and allows the user to choose components based on personal preference and job constraints. In addition to offering economical compliance, PROTECTA® is built with our legendary quality and reliability, fall protection gear you can trust.
  • Back D-ring
  • Pass-thru buckle leg straps
  • Parachute torso adjusters
  • Durable polyester web construction
PRICE
$71.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeXL

Product Details

Ring TypeBack D-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationNo padding
Chest Connection TypePass-Through
MaterialPolyester Web
Manufacturers Part Number7100226109
Leg Strap BuckleMating
Chest Strap BucklePass-Through
Brand3M Protecta
TypeConstruction Harness, General Industry Harness
BeltNo
ColorBlue
SeriesP50
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypePass-Thru
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionFIRST™ Vest-Style Harness
Torso AdjustmentParachute

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1