- DualTech™ Webbing features two-sided contrasting color webbing and textures making donning easy
- Cam Buckles provide easy, one-hand adjustment/release allowing for simultaneous adjustment of shoulder straps
- PivotLink™ Connection provides greater comfort in bending and mobility Quick-Connect Chest Buckle allows for easy donning and features a dual-tab release mechanism to prevent accidental opening
- Quick-Connect Chest Buckle allows for easy donning and features a dual-tab release mechanism to prevent accidental opening
- ErgoArmor™ Back Shield minimizes impact from sharp/hevy snap hooks and self-retracting lifelines.
- Stand-up back D-ring simplifes connection
- Integrated Accessory System provides connection point for belts/tools/accessories
Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Size | L/XL |
| Tensile Strength | 5000- lbs |
Product Details
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Back, Shoulder |
| Material | DualTech Polyester Web |
| Manufacturers Part Number | RDT-QC/UBK |
| Leg Strap Buckle | Quick-Connect |
| Shoulder Strap Buckle | Cam Buckle |
| Chest Strap Buckle | Quick-Connect |
| Brand | Miller by Honeywell |
| Type | Climbing Harness, Positioning Harness |
| Belt | No |
| Color | Black |
| Series | Revolution |
| Front D-Ring | No |
| Buckle Type | Quick-Connect |
| Style | Vest |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Hardware Material | Clear Chromate, Finished Carbon Steel |
| D-Ring | Back |
| Description | Revolution Harness |
| Welding Harness | Yes |
| Torso Adjustment | Cam |
Compliance & Certifications
| Certifications | Meets or exceeds all OSHA, ANSI and CSA specifications |