54" Replacement Strap Assembly, Steel Buckle
|
Questions & Answers (0)
Product Description
Replacement 54" Strap Assembly: Cylinder strap assembly used on nearly all Justritety cylinder handling products, this unit is laboratory tested as capable of withstanding 1200 pounds of force. Unit uses 1.5 inch Polypropylene webbing in conjunction with nickel plated steel spring buckle system, enable quick and secure mounting of cylinders.
PRICE
$9.69
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 54 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 35406 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, UFC, CGA, OSHA |