Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3202127

MPN #: EM005C-15 460V

HarringTon Capacity® EM Mini Electric Chain Hoist, 1/2 Ton Capacity, 15' Lift, 8 FMP, 460V

Product Description
Our EM Series three phase mini electric chain hoists were designed with a state-of-the-art control system using Solid State Relay (SSR) technology and a microcontroller (MCU) to increase the longevity of the hoist and provide superior safety functions. These high quality, low-headroom, full-featured hoists provide reliable performance in medium- to heavy-duty industrial settings, rental and repair shops and garages. -4°F to +104°F and humidity of 85% or less.

Features and Benefits

UL Listed:
  • UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 "Construction and Test of Electric Cranes and Hoists
High Performance Motor Brake:
  • Fast acting and durable current driven electromagnetic brake. 5 year warranty
Unique Chain Guide:
  • Discharges chain from the side of the host body preventing tangling when winding up slack chain. Heat treated for durability
Forged Carbon Steel Hooks:
  • Under excessive loads will open gradually and not fracture. Ball bearings produce smooth rotation. Bottom hook will swivel 360°. Heavy-duty hook latches are standard
Solid State Relay Board:
  • Has no mechanical contacts for extended lifetime and microcontroller provides protection from fast reverse, overcurrent, overtemperature, and overvoltage. Includes electronic overload limiter and an LED error indicator
Sleek Rounded IP65 Body:
  • Compact and rugged die-cast aluminum body with no sharp edges. Superior ingress protection makes it suitable for both indoor and outdoor applications
Friction Clutch:
  • Rotor integrated friction clutch outside of the load path provides consistent performance over a wide temperature range
Grease-Packed Gearbox:
  • For demanding industrial applications
Nickel-Plated Load Chain:
  • Grade 80, super strength load chain with superior corrosion resistance
Chain Container:
  • Optional black canvas chain container designed with two secure attachment points


PRICE
$3,749.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width9-3/8 in
Height16-1/8 in
Weight Capacity1000 lbs
Weight37.7 lbs
Control Cord Length13-3/16 ft
Head Room13-5/8 in
Lift15 ft
Lift Speed8 ft/min

Product Details

TypeChain Hoist
Horsepower5/16 HP
ColorYellow
SeriesEM
Hertz60 Hz
Duty RatingH4
Voltage460 V
MaterialAluminum
Chain Falls2
Phase3
Manufacturers Part NumberEM005C-15 460V
Operating Conditions-4°F to +104°F
BrandHarrington

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL, CSA