The SNER series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.
Harrington SNER 1/2 Ton, Electric Chain Hoist W/ Hook Suspension, 20' Lift, 15 FPM, 230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,449.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Weight | 110 lbs |
| Control Cord Length | 16 ft |
| Head Room | 14-5/8 in |
| Lift | 20 ft |
| Lift Speed | 15 ft/min |
Product Details
| Assembly Required | Yes |
| Type | Chain Hoist |
| Brake Type | DC Current |
| Horsepower | 9/16 HP |
| Color | Yellow |
| Number of Speeds | 1 |
| Series | SNER |
| Hertz | 60 Hz |
| Clutch | Friction |
| Voltage | 230 V |
| Trolley Configuration | Hook Mount |
| Control | 110V Push Button Control Pendant |
| Material | Die-Cast Aluminum Body |
| Phase | 1 |
| Manufacturers Part Number | SNER005S-20 |
| Operating Conditions | -4°F to 104°F |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |