Harrington ED 250 Lb. Dual Speed Cylinder Control Electric Hoist, 10' Lift, 26/10 FPM, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Harrington ED Dual Speed Series of electric chain hoist offer the user a powerful combination of benefits and dual speed control. Hoist have a wide variety of capacities and lifting speeds and a low headroom design to fit most applications. These features tied together with the convenience of singe-phase power and adjustable two speeds, make these hoists ideal for both commercial and industrial applications. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.
PRICE
$3,549.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 25 lbs |
| Control Cord Length | 7 ft |
| Lift | 10 ft |
| Head Room | 12-3/8 in |
| Lift Speed | 26/10 ft/min |
Product Details
| Assembly Required | Yes |
| Brake Type | Load Brake |
| Number of Speeds | 2 |
| Clutch | Friction |
| Material | Die-Cast Aluminum Body |
| Phase | 1 |
| Manufacturers Part Number | ED250DS-10 |
| Brand | Harrington |
| Type | Chain Hoist |
| Horsepower | 3/8 HP |
| Color | White |
| Series | ED |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Trolley Configuration | Hook Mount |
| Control | 110V Push Button Control Pendant |
| Description | Two Speed |
| Operating Conditions | -4°F to 104°F |
Warranty
| Warranty | 1 yr |