The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 2 Ton, 10 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 25 lbs |
| Head Room | 14-13/16 in |
| Lift | 10 ft |
| Handle Length | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB020-10 |
| Brand | Harrington |
Related Products
CM Series 653 Lever Hoist, 3 Ton Cap., 10 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...
JET® JLP-A Series lever hoists combine safety, reliability,and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever ...
This Professional Lever Hoist features grade 100 alloy chain for more strength with less weight, high impact resistant gear case and brake cover, precision bearings and disc brake. Chain guide system allows for horizontal operation. Braking capacity is 4 times rated capacity. Manufactured to ISO-9002 quality standard. Triple chain guide for consistent up and down free wheeling with one hand. Each unit comes standard with a rugged storage bag. Unit has 3,000 lb. capacity, 10 ft. standard lift and 15-1/2" minimum distance between hooks.
CM Series 653 Lever Hoist, 1-1/2 Ton Cap., 10 Ft. Lift The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load ...
The LB Series of lever hoists offers a low headroom, compact design that is perfect for use in tight quarters. Regarded as the best lever hoist in the industry, our LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features: Rugged, all-steel construction that actually weighs less than comparable aluminum models Get positive braking action with Weston-style load brake incorporating two moisture-resistant brake pads with four braking surfaces. Includes two brake pawls for additional reliability Enjoy ...