The LB Series of lever hoists offers a low headroom, compact design that is perfect in tight quarters. LB is recommended for use in heavy-duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Features include all-steel construction, totally enclosed brake with two moisture-resistant brake pads, patented spring-loaded freewheel mechanism that safeguards against accidental freewheeling under load and Grade 100 nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements.
LB Lever Hoist - 3/4 Ton, 15 foot lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 13 lbs |
| Head Room | 11 in |
| Lift | 15 ft |
| Handle Length | 9-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Yellow |
| Series | LB |
| Manufacturers Part Number | LB008-15 |
| Brand | Harrington |
Related Products
Harrington NERM003L-L-FG-10 NER Food Grade Hoist with Motorized Trolley 1/4 Ton Capacity Food grade hoist customized to fit your needs - Harrington's NER food grade electric hoists were carefully designed for food processing or food packaging applications. The hoists offer RoHS compliance, and its food grade lubricants comply with FDA standards, making them the perfect choice for any facility where incidental contact with product is a concern. This three phase electric hoist includes all of the top quality features of our standard NER hoist and can be coupled with a push, geared or ...
CM® Tornado 360° Ratchet Lever Hoist 6 Ton Capacity 5' Lift Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.
Extremely strong and well made, the Ingersoll Rand P-Series pullers are high quality, dependable wire rope pullers for low- and medium-duty pulling and lifting jobs. Features: 4:1 design factor. Meets Specifications Handle and frame are heavy gauge steel with rivet construction and slip-resistant grip. All steel parts are plated for years of useful life Exclusive long-life 'buttress tooth' cast gear design has no laminated plates to separate or wear and provides maximum strength Sturdy steel drive and holding pawls have long life and stainless steel springs. All pivot points are hardened ...
The NERP dual speed series of electric chain hoists from Harrington incorporate a push/pull trolley with an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, variable frequency drive allowing speed adjustability and integral count hour functionality which records and displays the number of lowering starts and hoist on ...
The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. Features: Impact resistant, stamped steel frame, gear case and cover for durability and light weight. Powder coated finish for added corrosion protection. Hardened steel load sharing gears. Double pawl arrangement for assured load control. Two chain guide rollers for positive chain ...