Features:
- 6' length
- Powder coated finish
- Inground mount
Weights & Dimensions
| Length | 72 in |
| Width | 21-3/16 in |
| Height | 36-3/4 in |
| Seat Length | 72 in |
| Seat Width | 12-3/16 in |
| Seat Height | 18-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 12S-HS6 |
| Mounting Style | In Ground |
| Collection | Hartford |
| Brand | UltraSite |