- Less touch points
- Perfect for spaces where waiting may be required
- 6' Length
- Surface mount
- Powder coated finish
UltraSite® Hartford 6' Leaning Rail, Surface Mount, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,139.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 8-3/16 in |
| Height | 34-5/16 in |
Product Details
| Type | Leaning Rail |
| Finish Type | Powder-Coated |
| Frame Color Family | Gray |
| Material | Steel Slat |
| Color | Gray |
| Manufacturers Part Number | 13SM-HS6 |
| Mounting Style | Surface |
| Collection | Hartford |
| Brand | UltraSite |