x

Take 15% off your entire order!

Offer applied at checkout

3X5 Ft. 100% Nylon Hawaii State Flag

3X5 Ft. 100% Nylon Hawaii State Flag

Item #: WBB482204

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3X5 Ft. 100% Nylon Hawaii State Flag

Ideal for outdoor or indoor display, Annin State & Territoral Flags are Made To Official State Design Specifications, using 100% Heavyweight SolarMax® Nylon; with a Strong Duck Heading and Large Brass Grommets. This nylon flag material out performs other nylons, specially treated to minimize deterioration due to sun, wind and rain and provides the brightest colors for a great appearance. America's first choice for flags, they are extremely durable, fast drying, and boast brilliant, fast colors. These flags are finished with strong canvas headings, reinforced stitching and heavy duty brass grommets.

  • BRAND Annin
  • CONSTRUCTION Nylon
  • DESCRIPTION Hawaii State Flag
  • MANUFACTURERS PART NUMBER 141260
  • STYLE State Flag
  • PACKAGE QUANTITY 1
  • FLAG HEIGHT 3'
  • FLAG LENGTH 5'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3X5 Ft. 100% Nylon Louisiana State Flag

Item #: B482217

Not Yet Rated

Usually ships in 3 to 6 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3X5 Ft. 100% Nylon Hawaii State Flag

3X5 Ft. 100% Nylon Hawaii State Flag

Item #: WBB482204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant