Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Haws Single Bubbler Wall Mounted Barrier-Free 18G SS Drinking Fountain

Haws Single Bubbler Wall Mounted Barrier-Free 18G SS Drinking Fountain

Item #: WBB231275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,191.00 up to 11% OFF

Price: $1,057.00

$176.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This Haws® barrier free drinking fountain Model 1109 wall mounted drinking fountain shall include an 18 gauge Type 304 Stainless Steel satin finish basin, push-button operated stainless steel valve with front accessible cartridge and flow adjustment, 100% lead-free waterways, polished chrome-plated brass vandal-resistant bubbler head, polished chrome-plated brass vandal-resistant waste strainer, vandal-resistant bottom plate, and 1-1/4" IPS trap.BR>

Weights & Dimensions

  • Depth 18 in
  • Steel Gauge 18 ga
  • Width 12 in
  • Length 18 in
  • Height 5-1/8 in
  • Weight 17 lbs

Compliance & Certifications

  • ADA Compliant Yes

Product Details

  • Assembly Required Unassembled
  • Filter No
  • Installation Type Wall
  • Cooler/Fountain Activation Front Push Button
  • Number of Stations 1
  • Max PSI 90 psi
  • Includes 1-1/4" IPS Trap, Vandal Resistant Bottom Plate
  • For Outdoor Use No
  • Brand Haws
  • Material 18 Ga. Stainless Steel
  • Warranty 1 yr
  • Manufacturers Part Number 1109
  • Shape Square
  • Refrigerated No
  • Color Family Silver
  • Vandal Resistant No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Haws Single Bubbler Wall Mounted Barrier-Free 18G SS Drinking Fountain

Haws Single Bubbler Wall Mounted Barrier-Free 18G SS Drinking Fountain

Item #: WBB231275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant