$2,672.00 up to 12% OFF
Price: $2,351.15
$391.86/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This Haws Vibra-Cast Reinforced Round Concrete Pedestal Outdoor Drinking Fountainuses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The fountain's circular pedestal can be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Concrete with exposed aggregate finish and galvanized wire to reinforce the vibracast offers an extremely solid and highly protected fountain. Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point. Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.This product has a warranty of 1 Year.
Product Details
- Freeze/Frost Resistant No
- Assembly Required Unassembled
- Filter No
- Installation Type Floor
- Number of Stations 1
- Max PSI 90 psi
- For Outdoor Use Yes
- Brand Haws
- Material Concrete, Aggregate Stone
- Warranty 1 yr
- Manufacturers Part Number 3060
- Shape Round
- Refrigerated No
- Color Family Tan
- Vandal Resistant Yes
Weights & Dimensions
- Depth 12 in
- Width 12 in
- Water Inlet Size 1/4 in
- Length 12 in
- Height 43 in
- Weight 198 lbs
- Drain Size 1-1/4 in
Compliance & Certifications
- ADA Compliant No
- Child ADA Certified No
Customer Review
Product Q & A
There are no questions for this product.

Haws® Concrete Outdoor Pedestal Drinking Fountain, Round
$2351.15
- Product Information
- Customer Review
- Product Q&A
- Accessories