Model # :WBB1507498
MPN #: 22121818
Behlen Country 10' Galvanized Stockman Hay Rack
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Hay Rack allows the feeding of loose hay and grain at the same time. These racks bolt directly to the frame of the galvanized feed bunks and are made from solid 3/8" rod for extra durability. Hay Racks come complete with all mounting hardware. For use with 10' Galvanized Horse Bunk (Model 22121818).
PRICE
$479.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 34 in |
| Height | 36 in |
| Weight | 86 lbs |
Product Details
| Assembly Required | Yes |
| Type | Equine Feeders |
| Animal Type | Horses |
| Color | Galvanized |
| For Use With | 76110098 |
| Style | Hay Rack |
| Country of Origin | United States |
| Capacity | 960 lbs |
| Material | Steel |
| Description | Galvanized Hay Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 22121818 |
Warranty
| Warranty | 1 yr |