High Country Plastics Single Fence Feeder, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Pasture and Corral single animal poly fence feeder features rounded edges for animal safety and a sloped bottom to promote feed mixing and reduce feed waste. Drain plug at the very bottom allows for easy cleaning and moisture removal. Durable impact-resistant poly construction with UV protection ensures this feeder will hold up to years of use in harsh elements. Mounts easily to wood panels by simply using lag screws or it can be attached to pipe panels with our MB-20, mounting bracket kit. Which ever route you choose for installation, make sure to place washers over the lag screws or bolts for more surface contact and support.
PRICE
$195.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 22 in |
| Height | 26 in |
| Weight | 13 lbs |
Product Details
| Type | SIngle Fence Feeder |
| Material | Plastic |
| Description | Single Fence Feeder |
| Color | Blue |
| Manufacturers Part Number | FF-24B |
| Brand | High Country Plastics |