LabelMaster®HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Help equip your business with a shipping label solution with Labelmaster's Class 9 Miscellaneous Dangerous Goods Labels for Lithium Batteries. These labels became effective for use January 1, 2017 and are required for use as of January 1, 2019. You'll be worry-free as these Hazard Class 9 labels for lithium batteries are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature outstanding chemical and abrasion resistance. White and black, these paper labels are sized at 100 x 100mm (4 x 4 in.) and sold in rolls of 500.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
Product Details
| Type | Lithium Battery Labels |
| Material | Paper |
| Package Quantity | 500 |
| Description | Hazard Class 9 Lithium Battery - Paper |
| Color | Black |
| Manufacturers Part Number | HMLB9 |
| Brand | LabelMaster |