LabelMaster®LQL40 Limited Quantity Label, Blank 101 x 101 MM, Paper, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Take control of your Limited Quantity Dangerous Goods shipments by ground or water with Labelmaster's Blank Limited Quantity Marking Labels. The DOT allows the use of this regulated marking instead of the UN number and proper shipping name on packages containing limited quantities. Made of paper, these labels feature strong adhesion to corrugated boxes, outstanding chemical and abrasion resistance, and help to keep you in regulatory compliance. Black and white, the marking measures 101mm x 101mm on a 4.5 in. x 4.5 in. label and is sold in rolls of 500.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
Product Details
| Type | Limited Quantity Labels, Blank |
| Material | Paper |
| Package Quantity | 500 |
| Description | Limited Quantity Label - Blank 101mm |
| Color | Black |
| Manufacturers Part Number | LQL40 |
| Brand | LabelMaster |