A unique way to draw attention to workplace hazards. Checkerboard Tape has 1" square pattern and is constructed with a PVC film with a protective clear lamination. All Checkerboard Tapes have an aggressive adhesive system that will adhere to most any clean, dry surface.
Hazard Marking Tape, Black/White Checker, 2"W x 54'L Roll, LCB212
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
6
6
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 ft |
| Width | 2 in |
| Weight | 1 lbs |
| Thickness | 4.9 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Black/White |
| Pattern | Checkerboard |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Hazard Marking Tape |
| Manufacturers Part Number | LCB212 |
| Reflective Type | Non Reflective |
| Brand | Incom Manufacturing |