SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oil-Dri® HazMat Spill Kit, 65 Gallon Capacity

Oil-Dri® HazMat Spill Kit, 65 Gallon Capacity

Item #: WBB1605210

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$998.12 up to 45% OFF

Price: $547.00

$91.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Oil-Dri® HazMat Spill Kit, 20 Gallon Capacity

Oil-Dri® HazMat Spill Kit, 20 Gallon Capacity

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Spill Wizards Biohazard Safety Spill Kit, 5500-001

Spill Wizards Biohazard Safety Spill Kit, 5500-001

Oil-Dri® HazMat Spill Kit Refill Pack, 20 Gallon Capacity

Oil-Dri® HazMat Spill Kit Refill Pack, 20 Gallon Capacity

ENPAC® 65 Gallon Spill Kit, Universal

ENPAC® 65 Gallon Spill Kit, Universal

Oil-Dri® Universal Bucket Spill Kit, 5 Gallon Capacity

Oil-Dri® Universal Bucket Spill Kit, 5 Gallon Capacity

ENPAC® Refill For 65 Gallon Spill Kit, Universal

ENPAC® Refill For 65 Gallon Spill Kit, Universal

Oil-Dri® Universal Spill Kit, 65 Gallon Capacity

Oil-Dri® Universal Spill Kit, 65 Gallon Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oil-Dri® HazMat Spill Kit, 65 Gallon Capacity

Most plants encounter leaks, drips, sprays or spills and are required to maintain a spill control plan with products on-hand for emergency cleanup. This HazMat spill kit comes packed in a sturdy 65 gallon overpack for easy storage. Kit contains 12 HazMat Socks (48" L), 6 HazMat Pillows, 75 Yellow HazMat Pads,Protective Gloves, Goggles, 6 Disposal Bags with Ties, and an Emergency Response Guide Book.

Weights & Dimensions

  • Sock Size 48"

Product Details

  • Type Kit
  • Gallon Kit 65
  • Brand Oil-Dri
  • Pillows 6
  • Description HazMat Spill Kit
  • Socks 12
  • Fluids Absorbed Hazardous Materials
  • Manufacturers Part Number L90765
  • Container Type Drum
  • Capacity/Absorption Gallons 65 gal
  • Pads 75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil-Dri® HazMat Spill Kit, 65 Gallon Capacity

Oil-Dri® HazMat Spill Kit, 65 Gallon Capacity

Item #: WBB1605210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant