MARCOM's HAZWOPER Annual Retraining Package assists facilities in complying with the employee training requirements of OSHA's HAZWOPER regulation (29 CFR 1910.120), and helps employees avoid exposure to hazardous materials. The package of four refresher DVD programs is designed to provide the core content for OSHA's 8 Hour annual retraining requirement. The programs include Introduction to HAZWOPER Retraining, Personal Protective Equipment and Decontamination Procedures, Understanding Chemical Hazards, and Exposure Monitoring and Medical Surveillance. Each DVD program comes with a comprehensive leader's guide, reproducible scheduling & attendance form, employee quiz, training log and training certificate. Each Program can be used as the basis for approximately two hours of classroom training.
This product can be returned in original condition within 15 days of delivery date.
HAZWOPER 8 Hour Annual Retraining DVD Package
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | 8-Hour Annual Retraining Series |
| Video Run Time | 8 Hours |
| Includes | DVD Program, Employee Quiz, Training Certificate, Scheduling Forms |
| Language(s) | English |
| Manufacturers Part Number | V000HZ19EW |
| Media Format | DVD |
| Subject Matter | 8-Hour Annual Retraining Series |
| Brand | Marcom |