Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593086

MPN #: 25103

Hercules 25103 Sta Put Plumber's Putty 3 lb - Pkg Qty 12

Product Description
Hercules 25103 Sta Put Plumber's Putty 3 lb

Superior grade of plumber's putty. Flexible, stretchable compound; molds easily. Will not harden, crumble, crack or shrink.

PRICE
$75.60  Sold in packages of 12 / $6.30 ea

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 lb

Product Details

Manufacturers Part Number25103
TypePlumber's Putty
Package Quantity12
DescriptionSta Put
BrandHercules