Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593287

MPN #: 25527

Hercules 25527 ProPoxy Triple Play Putty Display Pack 4 oz. - Pkg Qty 24

Product Description
Three epoxies in one, handy package. Hercules ProPoxy 20, Copper Poxy and Plastic Poxy included. Cures in minutes.

PRICE
$300.00  Sold in packages of 24 / $12.50 ea

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz

Product Details

Manufacturers Part Number25527
TypeEpoxy Putty
Package Quantity24
DescriptionProPoxy Triple Play Putty Display Pack
BrandHercules